Beli flash disk otg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware USB Type C to USB 3.1 OTG
    Mulai

    Rp4.900

    Taffware USB Type C to USB 3.1 OTG
    Deskripsi:
    USB Type C to USB 3.1 OTG adalah adaptor dari USB Type C smartphone atau laptop ke USB 3.1. Dengan ini, Anda dapat menghubungkan smartphone atau laptop Anda dengan perangkat USB seperti flashdisk, keyboard, mouse dan lainnya
    atribut:
    • Dimensions (cm): 1.4x3.2
    • Connection: USB Type C to USB 3.1
    • Transfer Rate (Gb/s): 10
    • Material: Metal
  2. BASEUS Android OTG Type C to USB
    Mulai

    Rp37.900

    BASEUS Android OTG Type C to USB
    atribut:
    • Color: Black
    • Material: Aluminium Alloy
    • Ampere(A): 2.4
  3. JETE OTG USB to Type-C
    Mulai

    Rp10.900

    JETE OTG USB to Type-C
    atribut:
    • Material: Aluminium Alloy
    • SNI License: Yes
  4. Taffware USB Type C 3.1 to USB 3.0 HDMI USB Type C
    Mulai

    Rp45.900

    Taffware USB Type C 3.1 to USB 3.0 HDMI USB Type C
    Deskripsi:
    Adaptor ini berfungsi untuk mengubah port USB Type-C menjadi 3 buah port berbeda, yaitu USB 3.0, HDMI dan USB Type-C Female. Mendukung transmisi video HDMI dengan resolusi 4K 30 Hz, sehingga adaptor ini jadi pilihan terbaik untuk Anda memiliki port terbatas
    atribut:
    • Dimensions (cm): 5.8x5x1
    • Cable Length (cm): 10
    • Transfer Rate (Gb/s): 18
    • Material: TPE dan Plastik
  5. JETE OTG USB to Micro
    Mulai

    Rp8.900

    JETE OTG USB to Micro
    atribut:
    • Material: Aluminium Alloy
    • SNI License: Yes
  6. JTT OTG 2-in-1 Cable
    Mulai

    Rp239.900

    JTT OTG 2-in-1 Cable
    Deskripsi:
    Connect USB devices with OTG cable! 2in1 compatible with Android (Type-C) & iPhone/iPad (8pin) Connect USB keyboard, mouse and memory You can connect a USB keyboard, mouse, and memory to a smartphone or tablet equipped with the OTG function. It is also easy to create sentences with a familiar keyboard and move materials created on a computer to a tablet via a USB memory. Compatible with OTG compatible Android (Type-C) & iPhone/iPad (8pin) It can be used with OTG compatible Android (Type-C equipped) smartphones and tablets, as well as iPhone/iPad compatible with iOS/iPad OS 13 or higher. High speed USB3.0 compliant Data can be transferred between a USB memory compatible with USB3.0 and a smartphone or tablet at high speed, and a large amount of data can be transferred smoothly.
    atribut:
    • Terminal: USB(A)-Type-C/iOS(8pin)
    • Cable Length (cm): About 11
    • Male Mounting: Type-C/iOS(8pin)
    • Female Mounting: USB-A
  7. Cabletime Converter USB-C to VGA Adapter (Adaptor VGA)
    Mulai

    Rp119.900

    Cabletime Converter USB-C to VGA Adapter (Adaptor VGA)
    atribut:
    • Input: USB-C Nickle-Plated
    • Jacket: PVC
    • Output: VGA Female
    • Resolution: 1080P@60Hz
    • Shell: Aluminum Alloy
  8. Vention Kabel USB A
    Mulai

    Rp109.900

    Vention Kabel USB A
    atribut:
    • Length (cm): 15
    • Adapter Socket: RJ45
  9. UGREEN Converter USB A 3.0 to USB C Adapter
    Mulai

    Rp139.900

    UGREEN Converter USB A 3.0 to USB C Adapter
    Deskripsi:
    Ideal Companion with Your Old Laptop with USB A PortThe usb type c female adapter makes it possible for more connections for your old laptop and PC without USB C interface. With the adapter, you can easily turn the USB A port on your computer into USB Type C female port, which allows you to connect to USB-C enabled devices. Superfast Data transferring at MAX 5GbpsSupporting up to 5Gbps syncing rate, this USB 3.0 to Type C Adapter ensures faster data transferring between PC and smartphones or tablets.This USB C Female to USB Adapter supports a maximum speed of 5Gbps for data syncing when connecting to a USB 3.0 port, backwards compatible with USB 2.0 and USB 1.1.
    atribut:
    • Color: Grey
    • Charging Speed (V): 5
    • Data Transfer Rate (Gbps): 5
    • Male: USB A
    • Female: USB C
  10. UGREEN Adapter USB C to RJ45 LAN Ethernet
    Mulai

    Rp559.900

    UGREEN Adapter USB C to RJ45 LAN Ethernet
    Deskripsi:
    Multi-function, Cost-effective Choice By adding or replacing a broken RJ45 port via the USB C port, UGREEN USB C Ethernet adapter provides a economical way to re-use a RJ45-broken or Non-RJ45 type c laptop. Faster Speed, Surf the Internet More Freely Support up to 1000Mbps speed, this Gigabit Lan Network Adapter provides a better experience for you while gaming or surfing the internet. Easy Driver Installation 1.Driver free on Windows 10/8/8.1 and Chrome OS;2.You can also download the driver program on our site for compatible system such as Mac OS X, Windows 7. Universal CompatibilityUSB C (Thunderbolt 3) Laptops and Tablets(Partial List)Apple: Macbook 2018 / 2017 / 2016, MacBook with 12" Retina Display, Mac TouchbarHuawei Mate Book 13, Honor Magic Book 14, Mate Book X Pro, Mate Book E;Dell Latitude 12 7275 / 13 7370 / Precision 15 5510 / 15 7510 / 17 7710; XPS 12 9260 / XPS 13 9350 / 9360 / XPS 13 2-in-1 9365 / XPS 15 9550 / 9560;Lenovo Yoga 900 / 910, Thinkpad X1, Thinkpad 13, ThinkPad X270, Legion Y520 ;ASUS ZenBook 3 UX390UA / Deluxe UX490UA / Flip S UX370UA, Chromebook Flip C302CA / C213SA, Zen AiO All In One PC;Acer Aspire V Nitro / Switch Alpha 12; HP SPECTRE 13, SPECTRE 360, Envy 13;Xiaomi Air 12.5", Xiaomi Air Pro 15.6"; Alienware 13 / 15 / 17, Razor Blade Pro/Stealth;Smartphones and Others(Partial List)Samsung S10, S10+, S9, S9+, S8, S8+;Huawei P30, P30 Pro, P20, P20 Pro, P10, P9, Mate 20, Mate 20 Pro, Mate 10, Mate 10 Pro, Mate 9, Honor 9, Honor 8;Xiaomi Mi 9, Mi 8, Mi 6, Mi 6X, Note 3, Mix 2s, Mix 2;LG V30+, Oneplus 5, Google Pixel 2XL and more...
    atribut:
    • Color: Black
    • Cable Length (cm): 7.5
    • Network Port: RJ45 Gigabit Ethernet
    • USB Port: USB C
    • Chipset: AX88179
  11. UGREEN Adapter OTG USB
    Mulai

    Rp95.900

    UGREEN Adapter OTG USB
    Deskripsi:
    Genuine Ugreen 30155 USB Type-C to USB 3.0 (OTG)  converter - Genuine Ugreen 30155 USB Type-C to USB 3.0 converter  helps you connect your MacBook 2015 with USB type C standard to some devices with USB 3.0 standard converter. Reversible design (plugs in both ways) and backwards compatible with  existing USB 3.0  and USB 2.0 devices- Support for smartphone charging and data transmission- USB 3.0  transfer speed can be up to 640 MB/s, backward compatible with USB 2.0 and USB 1.1
    atribut:
    • Color: White
    • Input: USB 3.1 Type C Positive
    • Length (inch): about 1
    • Output: USB 3.0 Type A Audio
    • Support: Win98/2000/XP Mac V9.0 or higher operating system
  12. Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Deskripsi:
    Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruangan
    atribut:
    • Dimensions (cm): 9x10x2
    • Cable Length (cm): 140
    • Battery Type: 1 x AAA
  13. Dragon Mini Broom and Dustpan Set (Pengki+Sapu)
    Mulai

    Rp15.900

    Dragon Mini Broom and Dustpan Set (Pengki+Sapu)
    Deskripsi:
    Sapu Pengki Milano Dragon- Nyaman Digunakan- Tahan lama.- Sapu mudah dibersihkan.- Sapu mempunyai nylon yang kuat, awet, dan tidak mudah rontok.- Dapat membersihkan dengan efektif, sapu ini berukuran kecil beserta pengki cocok untuk membersihkan kotoran di dalam mobil maupun di sela sela yang susah digapai.
    atribut:
    • Dimensions Box (mm): 425x345x398
  14. Joyko Clipboard (Papan Jalan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp8.900

  15. Vention Kabel OTG Type C to USB Female Portable
    Mulai

    Rp40.900

    Vention Kabel OTG Type C to USB Female Portable
    atribut:
    • AWG: 24+28AWG
    • Connector Material: Nickel-plated
    • Conductor: Tinned-copper
    • Jacket: PVC
    • Shell: PVC
  16. UGREEN USB Hub
    Mulai

    Rp689.900

    UGREEN USB Hub
    Deskripsi:
    Adapter Hub USB 2 in 1 CM449 / CM162 merupakan HUB dari Ugreen yang berfungsi untuk memberikan port tambahan. Ugreen hub dapat digunakan untuk membagi layar laptop dengan LCD maupun monitor karena terdapat port HDMI serta port VGA.
    atribut:
    • Compatibility: Universal Compatibility
    • Dimensions (cm): 6.4x4
    • Number of Ports: 2
    • Resolution (K): 4 (60Hz)
    • What is in The Box: 1x Ugreen USB A Hub 2in1 CM449
Daftar Harga flash disk otg Terbaru October 2026
Taffware USB Type C to USB 3.1 OTGRp4.900
BASEUS Android OTG Type C to USBRp37.900
JETE OTG USB to Type-CRp10.900
Taffware USB Type C 3.1 to USB 3.0 HDMI USB Type CRp45.900
JETE OTG USB to MicroRp8.900
JTT OTG 2-in-1 CableRp239.900
Cabletime Converter USB-C to VGA Adapter (Adaptor VGA)Rp119.900
Vention Kabel USB ARp109.900
UGREEN Converter USB A 3.0 to USB C AdapterRp139.900
UGREEN Adapter USB C to RJ45 LAN EthernetRp559.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait